Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 15,000 lb, 48 x 72 In
Mfr # BC7248
Zoro # G9805826
product price: $1,275.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,275.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 48 in
- Service Height Range 5 in to 7 in
- Overall Width 72 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # BC7248
- Zoro # G9805826
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 5 in to 7 in |
Overall Width | 72 in |
Side Rail Height | 3 in |
Usable Width | 69 in |
Details
Item | Dock Board |
Load Capacity | 15,000 lb |
Material | Aluminum |
Includes | 11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 9 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs |
Deck | Diamond Treadplate |
Thickness | 1/2 in |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Dock Board, Aluminum, Load Capacity 15,000 lb, Overall Length 48 in, Overall Width 72 in, Usable Width 69 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 1/2 in, Side Rail Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPTRB24488PU95)
- LOUISVILLE Label Kit (PK-FE7200)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 60 x 60 In (BC6060)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 84 In (15T8472)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 30" (A-3630)
- Bluff Manufacturing Dock Plates & Boards