Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 10,000 lb, 72 x 60 In
Mfr # AC6072
Zoro # G9805616
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,193.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Overall Length 72 in
- Service Height Range 8-1/2 in to 11 in
- Overall Width 60 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # AC6072
- Zoro # G9805616
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 in |
Service Height Range | 8-1/2 in to 11 in |
Overall Width | 60 in |
Usable Width | 57 in |
Side Rail Height | 3 in |
Details
Item | Dock Board |
Load Capacity | 10,000 lb |
Material | Aluminum |
Includes | 11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 13 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Thickness | 3/8 in |
Description
Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 72 in, Overall Width 60 in, Usable Width 57 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PH033R-14)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT74)
- BLUFF MANUFACTURING Dockplate, Aluminum, 11,788 lb, 24 x 60 In (B6024)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 36 x 60 In (BC6036)
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 72 In (AC7260)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- Bluff Manufacturing Dock Plates & Boards