Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 10,000 lb, 60 x 72 In
Mfr # AC7260
Zoro # G9805993
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Overall Length 60 in
- Service Height Range 7 in to 9 in
- Overall Width 72 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # AC7260
- Zoro # G9805993
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in to 9 in |
Overall Width | 72 in |
Side Rail Height | 3 in |
Usable Width | 69 in |
Details
Item | Dock Board |
Load Capacity | 10,000 lb |
Material | Aluminum |
Includes | 11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 11 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs |
Deck | Diamond Treadplate |
Thickness | 3/8 in |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 60 in, Overall Width 72 in, Usable Width 69 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 70 Transport Chain, Yellow Chromate, 45' per Square Pail (T0510626)
- MAGLINER Paddle Brake Truck, Dbl Grip Hndl, Foam (NPKC16G2C5H------V)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 72 In (BC7248)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- Bluff Manufacturing Dock Plates & Boards