Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 10,000 lb, 60 x 60 In
Mfr # AC6060
Zoro # G9806291
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Overall Length 60 in
- Overall Width 60 in
- Service Height Range 7 in to 9 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # AC6060
- Zoro # G9806291
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Overall Width | 60 in |
Service Height Range | 7 in to 9 in |
Usable Width | 57 in |
Side Rail Height | 3 in |
Details
Item | Dock Board |
Load Capacity | 10,000 lb |
Material | Aluminum |
Includes | 11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 11 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 3/8 in |
Deck | Diamond Treadplate |
Description
Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 57 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, PU Foot Pad, Black (GDR-60-F-NYN-CUR-FBL)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- DEFENSEGUARD Pack-N-Roll Service Cart (DE26667)
- DAYTON Piston Seal Kit (MH57-160G)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4461 lb, 36 x 36 In (B3636)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 84 In (20C8472)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- Bluff Manufacturing Dock Plates & Boards