Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 10,000 lb, 36 x 54 In
Mfr # AC5436
Zoro # G6858171
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Overall Length 36 in
- Service Height Range 3 in to 5 in
- Overall Width 54 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # AC5436
- Zoro # G6858171
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Service Height Range | 3 in to 5 in |
Overall Width | 54 in |
Usable Width | 51 in |
Side Rail Height | 3 in |
Details
Item | Dock Board |
Load Capacity | 10,000 lb |
Material | Aluminum |
Includes | 11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 7 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 3/8 in |
Deck | Diamond Treadplate |
Description
Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 36 in, Overall Width 54 in, Usable Width 51 in, Service Height Range 3 in to 5 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- MAPP CASTER 6"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146CIRB620SB)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- ZORO SELECT Star Washer (D126)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 72 x 60In (15CR6072)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 30" (A-3630)
- Bluff Manufacturing Dock Plates & Boards