Shop All Dock Plates & Boards
Bluff Manufacturing
Dock Plate, Aluminum, 60" L, 60" W
Mfr # A6060
Zoro # G7254969
product price: $818.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Load Capacity 2,650 lb
- Overall Length 60 in
- Service Height Range 7 in
- Overall Width 60 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # A6060
- Zoro # G7254969
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in |
Overall Width | 60 in |
Usable Width | 60 in |
Details
Item | Dock Plate |
Load Capacity | 2,650 lb |
Material | Aluminum |
Includes | 11 in Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft |
Standards | ANSI MH30.2 |
Deck | Diamond Treadplate |
Thickness | 3/8 in |
Description
Dock Plate, Aluminum, Load Capacity 2,650 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 7 in, Diamond Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 450 lb. (1UKW2)
- LIFT-ALL TUFLEX 20 ft. Endless Round Sling, 5300 lbs. (EN60X20)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- BLUFF MANUFACTURING Dockboard, Aluminum, 9079 lb, 24 x 48 In (B4824)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 54 In (AC5436)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- VESTIL Dock Seal, 14" Projection, 8x8 Door (D-150-14)
- Bluff Manufacturing Ramps