Shop All Dock Bumpers
Bluff Manufacturing
Dock Bumper Base, Steel, 10 in W x 12 in H
Mfr # EPBUMPBASE
Zoro # G6948663
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 3/8 in
- Overall Width 9 in
- Overall Depth 12 1/2 in
- Bumper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # EPBUMPBASE
- Zoro # G6948663
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 12 3/8 in |
Overall Width | 9 in |
Overall Depth | 12 1/2 in |
Bumper Width | 10" |
Mounting Hole Dia. | 13/16 in |
Bumper Depth | 12 in |
Access Hole Dia. | 13/16" |
Bumper Height | 12 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Steel |
Number of Mounting Holes | 2 |
Item | Dock Bumper Base |
For Use With | Dock Bumpers |
For Use With Mfr. Model Number | 30 Models, ALL 20,25 |
Accessory Type | Dock Bumper Base |
Description
Dock Bumper Base, For Use With Dock Bumpers, For Use With Mfr. Model Number 30 Models, ALL 20,25, Overall Height 12 3/8 in, Overall Width 9 in, Overall Depth 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481BP)
- FRYMASTER Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (8100357)
- BLUFF MANUFACTURING Dock Bumper, Steel Base, 10 in W x 12 in H (EPCB10)
- VESTIL Molded, Rubber Cable Crossover, 24K, 24x24 (MRBR-24)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- TAYLOR Dock Pro Vinyl Dock Edging P-Shape 3-1/8" H x 2" W x 10Ft L; White (46012)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-36)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- Bluff Manufacturing Dock Bumpers