Shop All Dock Plates & Boards
Bluff Manufacturing
Dock Board, Steel, 96" L, 72" W
Mfr # 20T7296
Zoro # G7255477
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,438.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 96 in
- Overall Width 72 in
- Service Height Range 12 in to 15 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 20T7296
- Zoro # G7255477
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 96 in |
Overall Width | 72 in |
Service Height Range | 12 in to 15 in |
Side Rail Height | 4 in |
Usable Width | 66 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | 2-23/64 in Locking Pins, Beveled, Lift Loops |
Standards | ANSI MH30.2 |
Thickness | 3/8 in |
Deck | Treadplate |
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 96 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 12 in to 15 in, Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- DAYTON Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl (33RG48)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- BLUFF MANUFACTURING Dock Board, Alumnm, 15000lb, 36inL x 72inW (15ATD7236)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 48" W (A4848)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 54 In (AC5436)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- Bluff Manufacturing Dock Plates & Boards