Shop All Dock Plates & Boards
Bluff Manufacturing
Dock Board, Steel, 84" L, 72" W
Mfr # 20T7284
Zoro # G7255571
product price: $2,932.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,932.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 84 in
- Overall Width 72 in
- Service Height Range 10 in to 13 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 20T7284
- Zoro # G7255571
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 84 in |
Overall Width | 72 in |
Service Height Range | 10 in to 13 in |
Side Rail Height | 4 in |
Usable Width | 66 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | 2-19/64 in Locking Pins, Beveled, Lift Loops |
Deck | Treadplate |
Thickness | 3/8 in |
Standards | ANSI MH30.2 |
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 84 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 10 in to 13 in, Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Friction Ring, 3" Wheel Dia. (429H07)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and White (507613090)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 60In (15CR6048)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 54 In (AC5436)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- Bluff Manufacturing Ramps