Shop All Dock Plates & Boards
Bluff Manufacturing
Dock Board, Steel, 72" L, 72" W
Mfr # 20T7272
Zoro # G7255501
product price: $2,723.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,723.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 72 in
- Service Height Range 8-1/2 in to 11 in
- Overall Width 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 20T7272
- Zoro # G7255501
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 in |
Service Height Range | 8-1/2 in to 11 in |
Overall Width | 72 in |
Usable Width | 66 in |
Side Rail Height | 4 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | 2-15/64 in Locking Pins, Beveled, Lift Loops |
Deck | Treadplate |
Standards | ANSI MH30.2 |
Thickness | 3/8 in |
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 72 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 8-1/2 in to 11 in, Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 1in X 6 Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (16RRBOSS-2)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- PROSOURCE Garden Cart Wheel Repl 13X6 In (PR1356)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 48" W (A4848)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 60 In (15T6072)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 72 In (BC7248)
- Bluff Manufacturing Dock Plates & Boards