Shop All Dock Plates & Boards
Bluff Manufacturing
Dock Board, Steel, 48" L, 72" W
Mfr # 20T7248
Zoro # G7255066
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,017.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 48 in
- Service Height Range 5 in to 7 in
- Overall Width 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 20T7248
- Zoro # G7255066
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 5 in to 7 in |
Overall Width | 72 in |
Usable Width | 66 in |
Side Rail Height | 4 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | 2-13/64 in Locking Pins, Beveled, Lift Loops |
Standards | ANSI MH30.2 |
Thickness | 3/8 in |
Deck | Treadplate |
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 48 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 5 in to 7 in, Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 (30F024)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 60 In (20C6048)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 84 In (20C8472)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 36 x 60 In (BC6036)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- Bluff Manufacturing Ramps