Shop All Dock Plates & Boards
Bluff Manufacturing
Dock Board, Alumnm, 10000lb, 60inL x 60inW
Mfr # 10ATD6060
Zoro # G2220219
product price: $1,615.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,615.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Overall Length 60 in
- Service Height Range 7 in to 9 in
- Overall Width 60 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 10ATD6060
- Zoro # G2220219
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in to 9 in |
Overall Width | 60 in |
Usable Width | 54 in |
Side Rail Height | 3 3/8 in |
Details
Item | Dock Board |
Load Capacity | 10,000 lb |
Material | Aluminum |
Includes | All Aluminum, All Welded Construction, With Locking Legs |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Thickness | 3/8 in |
Description
Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (20494)
- EXTREME MAX Extreme Max 3008.0439 16-Strand Diamond Braid Utility Rope - 5/8" x 50', OD Green (3008.0439)
- BLUFF MANUFACTURING Dockboard, Aluminum, 3131 lb, 48 x 36 In (B3648)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- Bluff Manufacturing Ramps