Shop All Dock Plates & Boards
Bluff Manufacturing
Container Ramp, Steel, 20,000 lb, 84 x 84In
Mfr # 20CR8484
Zoro # G9907484
Item requires special delivery charges. A $545.00 per item surcharge will be applied.
$3,432.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 84 in
- Overall Width 84 in
- Service Height Range 10 in to 13 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 20CR8484
- Zoro # G9907484
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 84 in |
Overall Width | 84 in |
Service Height Range | 10 in to 13 in |
Usable Width | 78 in |
Side Rail Height | 4 in |
Details
Item | Container Ramp |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | 3/8 in Locking Leg, Beveled Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 3/8 in |
Description
Container Ramp, Steel, Load Capacity 20,000 lb, Overall Length 84 in, Overall Width 84 in, Usable Width 78 in, Service Height Range 10 in to 13 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- QUIET GLIDE Black 6 ft. Rail (QG.4006.08)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- BLUFF MANUFACTURING Dockboard, Aluminum, 9079 lb, 24 x 48 In (B4824)
- BLUFF MANUFACTURING Steel Speedy Board, CAP 15,000 Lbs, 60"X (15SB6072)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- Bluff Manufacturing Dock Plates & Boards