Shop All Dock Plates & Boards
Bluff Manufacturing
Container Ramp, Steel, 20,000 lb, 60 x 72In
Mfr # 20CR7260
Zoro # G9933481
product price: $2,448.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,448.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 60 in
- Overall Width 72 in
- Service Height Range 7 in to 9 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 20CR7260
- Zoro # G9933481
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Overall Width | 72 in |
Service Height Range | 7 in to 9 in |
Side Rail Height | 4 in |
Usable Width | 66 in |
Details
Item | Container Ramp |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | 3/8 in Locking Leg, Beveled Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 3/8 in |
Description
Container Ramp, Steel, Load Capacity 20,000 lb, Overall Length 60 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Polyester, Yellow (EE2803DTX10)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-1-YL)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- BLUFF MANUFACTURING Steel Speedy Board, CAP 15,000 Lbs, 60"X (15SB6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- BLUFF MANUFACTURING Dockboard, Aluminum, 3131 lb, 48 x 36 In (B3648)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 72 x 60In (15CR6072)
- Bluff Manufacturing Dock Plates & Boards