Shop All Dock Plates & Boards
Bluff Manufacturing
Container Ramp, Steel, 15,000 lb, 96 x 60In
Mfr # 15CR6096
Zoro # G9933551
product price: $2,900.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$2,900.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 96 in
- Overall Width 60 in
- Service Height Range 10 in to 13 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 15CR6096
- Zoro # G9933551
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 96 in |
Overall Width | 60 in |
Service Height Range | 10 in to 13 in |
Side Rail Height | 4 in |
Usable Width | 54 in |
Details
Item | Container Ramp |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | 5/16 in Locking Leg, Finished Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 5/16 in |
Deck | Diamond Treadplate |
Description
Container Ramp, Steel, Load Capacity 15,000 lb, Overall Length 96 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 10 in to 13 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304841-2-8PN-95)
- EOSLIFT Professional Grade E20V (Scale) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (E20V)
- WELLINGTON ROPE TWSTD YLW 1/4""X1200' (P9016S1200Y01S)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 60 x 60 In (BC6060)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 84 In (20C8472)
- Bluff Manufacturing Dock Plates & Boards