Shop All Dock Plates & Boards
Bluff Manufacturing
Container Ramp, Steel, 15,000 lb, 72 x 60In
Mfr # 15CR6072
Zoro # G9933576
product price: $2,233.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$2,233.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 72 in
- Service Height Range 8-1/2 in to 11 in
- Overall Width 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 15CR6072
- Zoro # G9933576
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 in |
Service Height Range | 8-1/2 in to 11 in |
Overall Width | 60 in |
Usable Width | 54 in |
Side Rail Height | 4 in |
Details
Item | Container Ramp |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | 5/16 in Locking Leg, Finished Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Thickness | 5/16 in |
Description
Container Ramp, Steel, Load Capacity 15,000 lb, Overall Length 72 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 12' - 2-ply (EE2-902-12-T4)
- WESCO Hand Truck Tires - Mold-On Rubber - 8 dia.x1.60W Wheel (108545)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- BLUFF MANUFACTURING Dockboard, Aluminum, 3131 lb, 48 x 36 In (B3648)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- BLUFF MANUFACTURING Dock Board, Alumnm, 15000lb, 36inL x 72inW (15ATD7236)
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- TOMMY DOCKS Tommy Docks 8529810 Silver Galvanized Steel Dock Pipe; 6 ft. (8529810)
- Bluff Manufacturing Ramps