Shop All Dock Plates & Boards
Bluff Manufacturing
Container Ramp, Steel, 15,000 lb, 60 x 72In
Mfr # 15CR7260
Zoro # G9933533
product price: $1,997.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,997.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 60 in
- Service Height Range 7 in to 9 in
- Overall Width 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Manufacturing
- MFR # 15CR7260
- Zoro # G9933533
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in to 9 in |
Overall Width | 72 in |
Usable Width | 66 in |
Side Rail Height | 4 in |
Details
Item | Container Ramp |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | 5/16 in Locking Leg, Finished Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Thickness | 5/16 in |
Description
Container Ramp, Steel, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 6x2 Swvl Fork, Kingpinless; 6x2 Heavy Duty Polyurethane Wheel, (40CS620HU63X-03)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB2-912-8)
- US CARGO CONTROL 4" x 30' Red Winch Strap with Flat Hook (430FHRED)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 84 In (20C8472)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 60 x 72 In (20C7260)
- ZORO SELECT Dock Seal Patch Kit (D-KIT)
- Bluff Manufacturing Ramps