Shop All Guard Rails
Bluff Manufacturing
36' Safety Hand Rails
Mfr # YRAHANDRAIL36L
Zoro # G7254926
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,671.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail System
- Overall Length 36 ft
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # YRAHANDRAIL36L
- Zoro # G7254926
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 36 ft |
Overall Height | 42 in |
Mounting Plate Dimensions | 5 in x 3 in |
Size | 36' |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail System |
Color | Yellow |
Includes | (5) Posts, (6) 111-1/2 in Rails, (1) 56-1/2 in Rail, (1) 53-1/2 in Rail |
Item | Guard Rail System |
Number of Ribs | 0 |
Net Weight | 814 lb |
Description
Guard Rail System, Material Steel, Guard Rail Mounting Style Lift Out, Yellow, Overall Height 42 in, Number of Ribs 0, Overall Length 36 ft, Mounting Plate Dimensions 5 in x 3 in, Net Weight 814 lb, Includes (5) Posts, (6) 111-1/2 in Rails, (1) 56-1/2 in Rail, (1) 53-1/2 in Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 12 ft., 5300 lb. (2MJN1)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- BLUFF MANUFACTURING Approach Plate, 24 in. L (EPAP24)
- BLUFF MANUFACTURING 1/4" Thick 12" H Steel Post Protector Yellow (1/4PO12SY)
- BLUFF MANUFACTURING 12 H Steel Post Protector, 1/4 Thick, Yellow (1/4PO12-YEL)
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Double, Yellow (MPBP42D-YEL)
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo (EPAP3)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- Bluff Manufacturing Guard Rails