Shop All Guard Rails
Bluff Manufacturing
18 H Steel Post Protector, 1/4 Thick, Yellow
Mfr # 1/4PO18-YEL
Zoro # G408610556
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 18 in
- Bollard Cover Color Yellow
- Wall Thickness 1/4/2024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluff Manufacturing
- MFR # 1/4PO18-YEL
- Zoro # G408610556
- UPC # 707022369794
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 18 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Wall Thickness | 1/4/2024 |
Description
18H steel post protector, 1/4 steel, post protector helps reduce building repairs due to accidental collisions. Post guard is made using heavy gauge steel with a durable powder coat finish. This rack guard fits around rack posts up to 4W. Includes four pre-drilled 9/16 mount holes that allow floor anchoring for installation hardware not included. Base plates measure 7-1/2L x 6W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C1P6)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 165 lb (PUT75741BK-B)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- BLUFF MANUFACTURING Approach Plate, 12 in. L (EPAP12)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo (EPAP3)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- Bluff Manufacturing Guard Rails