Bluewave Lifestyle

Bluewave Lifestyle PKSS400-Blue Insulated Shopping Tote Bag; Blue - Extra Large


product price: $47.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Shopping Tote Bag

Description

Bluewave Shopping Tote is made up of multiple insulating layers - the same material as our highly-rated and popular water bottle carrying case. There are zipper closures to control temperature, keeping food cold or warm. Easy to clean interior with water resistant layer - simply wipe clean with a wet towel. When not in use, simply fold and store away.

Features
  • Comes with a extra wide and long shoulder strap
  • Large outer zipper pocket and bottle mesh can hold additional items
Specifications
  • Color: Blue
  • Size: Extra Large
  • Dimension: 17" H x 9.5" W x 17" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.