Bluewave Lifestyle PKSS100-Red Water Bottle Insulated Carrying Holder Case; Red - 34 oz
Mfr # PKSS100-Red
Zoro # G103938955
Product Information
- Brand Bluewave Lifestyle
- MFR # PKSS100-Red
- Zoro # G103938955
- UPC # 633554474036
- Country of Origin China
- Category Drinkware Accessories
Description
The Bluewave sports sac will fit other water bottles depending on the shape design and size. Please refer to the sport sac dimensions above to find out if it will fit your water bottle. Not all water bottles will fit into the sac perfectly or even fit at all. Water bottle not included.Have you ever placed an ice cold water bottle in your backpack hoping it would stay cold but only to find out that its not so cold anymore and had leaked all over your bag? Fear no longer, you can now use the Bluewave Gen2 Insulated Sports Sac to hold your chilled drinks without destroying your other belongings. It comes with a zipper pouch for your keys and coins, as well as a shoulder strap to carry with you on the go. The added carabiner allows you to attached the sports sac to your backpack or use the belt loop to attach it to your belt.
Features- Carry & protect your water bottle from the elements
- Keep bottles cool approximate 2-6 hours depending on local weather and temperature
- Small pocket to keep ID & money
- Adjustable Strap approximate 40"+ Inches in length
- 1.0 Liter Sports Sac approximate dimensions: 8"H x 4"D Inches
- 1 Pieces Per Order (Bottle holder only - water bottle not included)
- Please note: bottle holder may not fit all water bottles
- Color: Red
- Capacity: 34 oziter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN 00-944298 Thermostat (HP00944298)
- PROJEX Rubber Self Adhesive Non-Skid Pad Black Round 1 in. W 16 pk, 16PK (P0044)
- KENAURD Kenaurd:Sgl. Dead bolt Gold - SC1 (KDB01-PB-SC1)
- STANDARD KEIL Treadle, Foot Flush, Alum For - Part# 9183 (9183)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS100-Black Water Bottle Insulated Carrying Holder Case; Black - 34 oz (PKSS100-Black)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS200-Blue Water Bottle Insulated Carrying Holder Case; Blue - 1.5 L (PKSS200-Blue)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS200-Black Water Bottle Insulated Carrying Holder Case; Black - 1.5 L (PKSS200-Black)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- METROTEX DESIGNS Metrotex Designs 26017 3-Bottle Horseshoe Pyramid Wine Rack (26017)
- TZ CASE TZ Case WCB-016 B Compact 3 Bottle Wine Bottle Case; Black (WCB-016 B)
- TRUE FABRICATIONS Black And Pink Fashion Wine Purse (2877)
- Bluewave Lifestyle Drinkware Accessories