Shop All Accent Furniture and Storage
Bluewave Lifestyle
Bluewave Lifestyle PKSM775 3-Step Floor Metal Stand; Green - 35 in.
Mfr # PKSM775
Zoro # G404057201
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluewave Lifestyle
- MFR # PKSM775
- Zoro # G404057201
- UPC # 633554277750
- Country of Origin China
- Category Accent Furniture and Storage
Description
Our patented Bluewave 3-step floor metal stand is the perfect addition to hold your beautiful round water dispenser and additional water bottles. Perfect for the kitchen or office and organize your spare bottles in the stand rack. Approx. 35" inches in height and 14" inches in diameter, it is strong enough to hold your dispenser, 5 gallon bottle of water on top and two full spare 5 gallon bottles on the racks below. Assembly required. Bottles and dispenser not included.
Features- Metal floor stand that holds your water dispenser/cooler and extra bottles
- Patented design to hold 2 additional bottles below the dispenser
- Space saving design and easy to organize your bottles
- Assembly Required. Bottles, dispensers, and other items not included
- Color: Green
- Capacity: 35 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- EMU Arc En Ciel Black Foot Cap (PCFC314/334-B)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- DESIGN TOSCANO Hapsburg Marble Topped Console Table (GR325)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- GLOBAL INDUSTRIAL Record Storage With Boxes 42W x 15D x 36H, Gray (B2297947)
- ALATERRE FURNITURE Millwork 36" Wood and Zinc Metal Coffee Table with Shelf (AWMW1371Z)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- Bluewave Lifestyle Accent Furniture and Storage