Shop All Accent Furniture and Storage
Bluewave Lifestyle
Bluewave Lifestyle PKSM774 3-Step Floor Metal Stand; White - 35 in.
Mfr # PKSM774
Zoro # G104057211
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluewave Lifestyle
- MFR # PKSM774
- Zoro # G104057211
- UPC # 633554277743
- Country of Origin China
- Category Accent Furniture and Storage
Description
Our patented Bluewave 3-step floor metal stand is the perfect addition to hold your beautiful round water dispenser and additional water bottles. Perfect for the kitchen or office and organize your spare bottles in the stand rack. Approx. 35" inches in height and 14" inches in diameter, it is strong enough to hold your dispenser, 5 gallon bottle of water on top and two full spare 5 gallon bottles on the racks below. Assembly required. Bottles and dispenser not included.
Features- Metal floor stand that holds your water dispenser/cooler and extra bottles
- Patented design to hold 2 additional bottles below the dispenser
- Space saving design and easy to organize your bottles
- Assembly Required. Bottles, dispensers, and other items not included
- Color: White
- Capacity: 35 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Bottom Shelf (182-11688-Zoro)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- VINTIQUEWISE Rustic Large Wooden Storage Trunk with Lockable Latch (QI003943.S)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- BAXTON STUDIO Elton Black Finished Metal 3-Shelf Free-Standing Closet Organizer (172-10790)
- Bluewave Lifestyle Accent Furniture and Storage