Shop All Patio Dining Tables
Bluewave Lifestyle
Bluewave Lifestyle PKSM174 Counter Metal Stand; White - 7.5 in.
Mfr # PKSM174
Zoro # G903983292
original price:
$34.65
5% off
$32.79
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
- Brand Bluewave Lifestyle
- MFR # PKSM174
- Zoro # G903983292
- UPC # 633554271741
- Country of Origin China
- Category Patio Dining Tables
Description
The Bluewave counter metal stand is the perfect addition to hold your beautiful water dispenser. Perfect for the kitchen counter or office table. If you do not have a dispenser, you can use it to hold your plants and flower pots. Approx. 7.5" inches in height and 14" inches in diameter, it is strong enough to hold your dispenser and up to 5 gallon bottle with water. Assembly required.
Features- Looks great on the counter with your water dispenser or flower pot
- Supports porcelain dispensers and full 5 gallon water bottle
- Perfect for Kitchen and Office Use
- Assembly Required. Bottles and dispenser not included. Stand only
- Color: White
- Capacity: 7.5 in.
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
- TECOMEC Grinding Wheel 3/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 3/16", Green, 80 Fine Grit (01005001)
- STENS Mulching Blade Fits John Deere M168223 330-587 (330-587)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2101D)
- GREENSCAPES Scotts Professional 4 ft. W X 100 ft. L Polypropylene Landscape Fabric (46645)
- FLASH FURNITURE Oia Commercial Grade 28" Square Gold Indoor-Outdoor Steel Patio Table (CO-5-GD-GG)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- FLASH FURNITURE 35.25" RD Sky Blue Steel Patio Table-Umbrella Hole (CO-7-SKY-GG)
- FLASH FURNITURE Barker 31.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-2-BZ-GG)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- LANCASTER TABLE & SEATING Lancaster Table & 36'' x 36'' Aluminum Outdoor Table with Umbrella Hole (427CAU3636GY)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- Bluewave Lifestyle Patio Dining Tables