Shop All Mugs & Tumblers
Bluewave Lifestyle
Bluewave Lifestyle PKDB35A-Blue D2 Double Wall Stainless Steel Insulated Tumbler Mug; Navy Blue - 12 oz
Mfr # PKDB35A-Blue
Zoro # G203757913
product price: $24.19
/ea
$24.19
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
- Brand Bluewave Lifestyle
- MFR # PKDB35A-Blue
- Zoro # G203757913
- UPC # 633554111023
- Country of Origin China
- Category Mugs & Tumblers
Description
Bluewave's D2 double layer thermal tumbler will keep your drinks hot or cold for hours. Perfect for that morning coffee or afternoon tea, on the go. Made of high quality food-grade stainless steel, the bottle is BPA free, non-toxic, and non-leeching. The bottle is durable and reusable, so it is great for the environment and you can use it for a long time. Note: Be careful when drinking hot beverage. The length of time in keeping your drink hot/cold will be dependent on usage, environment, and temperature.
Features- Durable and high quality insulated stainless steel bottle
- Keep drinks hot or cold for hours
- BPA Free, non-toxic, and non-leeching
- Reusable and eco-friendly
- Perfect for coffee or tea on the go!
- Color: Navy Blue
- Capacity: 12 oz
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
- D & W FINE PACK D & W Fine Pack 1lbs Loaf Pan, PK500 (15430)
- MOSQUITO BEATER Mosquito Beater Plunk (549)
- CHEF CRAFT Knife Paring 2 Piece (21131)
- DAVID David Roasted And Salted Original Jumbo Sunflower Seeds 5.25 oz., PK12 (2620023892)
- LOGO BRANDS Purdue 14oz Relief Mug (201-C14RM)
- LOGO BRANDS Georgia 14oz Relief Mug (142-C14RM)
- LOGO BRANDS Chicago Bears 30oz Colorblock Stainless Tumbler (606-S30T-11)
- DINEX Onyx Fenwick Mug 8 oz., Pk48 (DX500003)
- LOGO BRANDS Texas A&M 30oz Gameday Stainless Tumbler (219-S30T-1)
- LOGO BRANDS Denver Broncos 14oz Relief Mug (610-C14RM)
- LOGO BRANDS Seattle Seahawks 14oz Relief Mug (628-C14RM)
- Bluewave Lifestyle Mugs & Tumblers