Shop All Fastener Caps & Plugs
Bluewave Lifestyle
Bluewave Lifestyle PKCP100F Reusable Flat Screw Cap; 100mm
Mfr # PKCP100F
Zoro # G604054888
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluewave Lifestyle
- MFR # PKCP100F
- Zoro # G604054888
- UPC # 633554492177
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 100 mm |
Details
Item | Screw Cap |
System of Measurement | Metric |
Description
Reusable cap will work with our 100mm mouth bottles. Replacement cap for our refrigerator bottles. If you are using it for other bottles, please check the mouth first. Not all bottles have same size mouth and cap may not work with all other bottles due to groove.
Features- 1 Piece Per Order
- Replacement cap
- For our 100mm screw top mouth refrigertor bottles
- Reusable - Please wash before and after each use
- Please note: Cap may not fit all other bottles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1/2 in H, Carbon Steel (WWG360375050012)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M55450.220.0001)
- MIDWEST FASTENER Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51879)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- Bluewave Lifestyle