Bluewave Lifestyle PK06L-55-Grey Bullet BPA Free Sports Water Bottle; Graphite Grey - 20 oz
Mfr # PK06L-55-Grey
Zoro # G703922637
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluewave Lifestyle
- MFR # PK06L-55-Grey
- Zoro # G703922637
- UPC # 633554100461
- Country of Origin China
- Category Reusable Water Bottles
Description
These stylish bottles come in a variety of colors to choose from. The flip top cover keeps the mouth piece clean and germ free. The 55mm pop-up cap with airhole allows you to drink your water smoothly and faster. Its portable size makes it great for school, office and any outdoor activities. These bottles are made of 100% genuine BPA Free plastic and do not have odors or leeching of chemicals. It's also environmentally friendly due to its capability to be reused over and over again. So don't hesitate in purchasing our expedient sport series to compliment your work-out routine, or any sport activities! Not suitable for microwave, dishwasher or hot liquids.
Features- Volume Size: 0.6 liter / 20 fluid ounces
- Made of Eastman Tritan 100% BPA Free plastic
- Reusable and Green - Help the environment by cutting down plastic waste
- Covered sports cap with airhole - Keep dust and dirt out!
- 55mm Large opening - allows easy access cleaning
- Odorless & no plastic taste - No leaching of chemicals into your water
- Color: Graphite Grey
- Capacity: 0.6 Liter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Valencia Square 16x16x18 - White (5873-W)
- ILC Replacement For FISHER PRICE, M78732769 (M7873-2769)
- MILWAUKEE TOOL M18 FUEL 21 in. Self-Propelled Dual Battery Mower Kit (2823-22HD)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575872)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK19LH-55-Blue Bluewave Daily 8 BPA Free Reusable Water Jug - 64 oz.; Sky Blue (PK19LH-55-Blue)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle GG150LC-Blue Reusable Glass Water Bottle with Loop Cap & Free Silicone Sleeve - Sky Blue; 750 ml. (GG150LC-Blue)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK10L-55-Blue Bullet BPA Free Sports Water Bottle; Sky Blue - 34 oz (PK10L-55-Blue)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK1GTH-48 BPA Free 1 Gallon Round Water Bottle with 48 mm Cap (PK1GTH-48)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle GG150LC-Purple 750ml Reusable Glass Water Bottle With Loop Cap and Free Silicone Sleeve - Iris (GG150LC-Purple)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- LOGO BRANDS Ohio State 34oz Native Quencher Bottle (191-S34QB-63)
- Bluewave Lifestyle Coolers & Hydration Packs