Shop All Reusable Water Bottles
Bluewave Lifestyle
Bluewave Lifestyle PG10L-48-Grey 34 oz Bullet Sports Water Bottle; Graphite Grey
Mfr # PG10L-48-Grey
Zoro # G604027486
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluewave Lifestyle
- MFR # PG10L-48-Grey
- Zoro # G604027486
- UPC # 633554100515
- Country of Origin China
- Category Reusable Water Bottles
Description
These stylish bottles come in a variety of colors to choose from. The flip top cover keeps the mouth piece clean and germ. Its portable size makes it great for school, office and any outdoor activities. These bottles are made of 100% genuine BPA plastic and do not have odors or leaching of chemicals. It's also environmentally friendly due to its capability to be reused over and over again. So don't hesitate in purchasing our expedient sport series to compliment work-out routine, or any sport activities! Not suitable for microwave, dishwasher or hot liquids.
Features- 48 mm covered sports cap
- Keep dust and dirt out
- Made with Eastman Tritan BPA-free plastic
- Reusable and Green
- Odorless & no plastic taste
- Help the environment by cutting down plastic waste
- Color: Graphite Grey
- Capacity: 34 oz
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Scuffle Hoe, 6"x4" Head, 54" Handle (42141)
- SNOWEX 160 lb. capacity Walk-Behind Broadcast Spreader (SP-85)
- LOGO BRANDS New York Mets Elite Chair (519-12E)
- BRADLEY SMOKER CHERRY BISQUETTES 24PK (BTCH24)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle GG150LC-Purple 750ml Reusable Glass Water Bottle With Loop Cap and Free Silicone Sleeve - Iris (GG150LC-Purple)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK10L-55-Blue Bullet BPA Free Sports Water Bottle; Sky Blue - 34 oz (PK10L-55-Blue)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle GG150LC-Blue Reusable Glass Water Bottle with Loop Cap & Free Silicone Sleeve - Sky Blue; 750 ml. (GG150LC-Blue)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK1GTH-48 BPA Free 1 Gallon Round Water Bottle with 48 mm Cap (PK1GTH-48)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK19LH-55-Blue Bluewave Daily 8 BPA Free Reusable Water Jug - 64 oz.; Sky Blue (PK19LH-55-Blue)
- LOGO BRANDS Golden State Warriors Native 34oz Quencher Bottle (709-S34QB-63)
- MIDWEST CAN Water Container, 4.5 gal. Cap., Clear, HDPE (9119)
- Bluewave Lifestyle Coolers & Hydration Packs