Shop All Drain Components
Bluevue
Trip Lever Gasket Kit, Chrome
Mfr # BVT-3TLSS-C
Zoro # G4799438
$30.59
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
- Brand Bluevue
- MFR # BVT-3TLSS-C
- Zoro # G4799438
- UPC # 853297004943
- Country of Origin China
- Category Drain Components
Description
BlueVue's leak-proof gasket is available for trip lever drain systems. A cost-effective, DIY solution for overflow gasket leaks. Designed so that installation is easy, cheap, and accessible to anyone, our patented overflow gasket also prevents thousands of dollars of potential repairs as a result of flooding and/or water damage.
Our gaskets can be purchased with trip lever drain covers. The covers are available in Chrome, Brushed Nickel, and Oil-Rubbed Bronze finishes.
This kit contains:
Leak-proof silicone gasket (light blue) x 1
Leak-proof zinc alloy trip lever face plate x 1
1/4" x 2" stainless steel screw x 2
Brass pin x 1
Aluminum ring without bar x 1
Our gaskets can be purchased with trip lever drain covers. The covers are available in Chrome, Brushed Nickel, and Oil-Rubbed Bronze finishes.
This kit contains:
Leak-proof silicone gasket (light blue) x 1
Leak-proof zinc alloy trip lever face plate x 1
1/4" x 2" stainless steel screw x 2
Brass pin x 1
Aluminum ring without bar x 1
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
- VIEGA Viega MegaPress reducer, 2" x 1" (95380)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1-1/2" Wall, 7-Series for Elastomeric (729162)
- APOLLO VALVES Safety Relief Valve, 2-1/2In, 15psi, Bronze (1420608)
- BLUEVUE BIG Size Trip Lever Gasket Kit with Dome Cover, Chrome (BIG-4DMS-C)
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Chrome (BIG-3TOF-C)
- BLUEVUE BIG Size Overflow Gasket Kit, Chrome (BIG-3OFS-C)
- BLUEVUE Overflow Gasket Kit, Chrome (BVT-3OFS-C)
- BLUEVUE Leak-Proof Overflow Gasket (BVT-2BR)
- BLUEVUE 4" Flat Drain Cover Plate, Matte Black (DR-CVR-4MB-P)
- ROEBIC Cleaner Drain Pipe Bag/Pouch (K-67)
- Bluevue Drain Components