Shop All Washroom Accessories
Bluevue
Stainless Steel Shower Curtain Rod, 5FT, Brushed Nickel
Mfr # SRS-60-BN
Zoro # G4799648
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluevue
- MFR # SRS-60-BN
- Zoro # G4799648
- UPC # 850020223947
- Country of Origin China
- Category Washroom Accessories
Details
Item | Stainless Steel Shower Curtain Rod, 5FT, Brushed Nickel |
Finish | Brushed Nickel |
Material | Stainless Steel |
Description
Stainless Steel Shower Curtain Rod, 5FT, Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1 In (8290A386)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215B070CSA)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- ANVIL 3/4" Socket Socket Black Forged Steel Union Class 3000 (0362501009)
- BLUEVUE Stainless Steel Shower Curtain Rod, 5FT, Chrome (SRS-60-C)
- BLUEVUE Stainless Steel Shower Curtain Rod, 5FT, Oil. Rubbed Bronze (SRS-60-ORB)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- BLUEVUE Toilet Armor 300g (BVT-ARMOR-3)
- NU STEEL Mercury Glass Toothbrush Holder (MG4H)
- RIOBEL 25 Mm, 22 Mm Or 19 Mm Clear Soap Dish (5001CL)
- DELTA Flynn Oil-Rubbed Bronze Double Robe Hook (FLY35-OB)
- Bluevue Washroom Accessories