Shop All Bathroom Safety Bars and Chairs
Bluevue
Stainless Steel 304, 12" Stainless Steel Grab Bar, Oil Rubbed Bronze, Oil Rubbed Bronze
Mfr # BVGB-12-ORB
Zoro # G4727898
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Stainless Steel 304
- Dia 1-1/4"
- Weight Capacity 500 lb.
- Features Corrosion Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluevue
- MFR # BVGB-12-ORB
- Zoro # G4727898
- UPC # 850020223152
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Bar Length | 12" |
Details
Finish | Oil Rubbed Bronze |
Material | Stainless Steel 304 |
Dia | 1-1/4" |
Weight Capacity | 500 lb. |
Item | 12" Stainless Steel Grab Bar, Oil Rubbed Bronze |
Features | Corrosion Resistance |
Description
1-1/4" Stainless steel 304 bar and flange. Rated at 300 lb test load. Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (TB1156F)
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- BLUEVUE 18" L, 18" Stainless Steel Grab Bar, Matte Black, Matte Black (BVGB-18-MB)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMH1)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- ENCORE 16" L, Sanigrasp, Stainless Steel, Door Pull Plate, Brushed (SG-101)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- LAUREL 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR814127)
- GROHE Universal Cap Starlight Chrome (46655000)
- Bluevue Bathroom Safety Bars and Chairs