Shop All Drain Components
Bluevue
BIG Size Overflow Gasket Kit, Oil Rubbed Bronze
Mfr # BIG-3OFS-ORB
Zoro # G4799340
product price: $34.15
/ea
$34.15
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
- Brand Bluevue
- MFR # BIG-3OFS-ORB
- Zoro # G4799340
- UPC # 851009008111
- Country of Origin China
- Category Drain Components
Description
This kit contains our BIG (larger-sized) leak-proof gasket and a BlueVue cover. A cost-effective, DIY solution for overflow gasket leaks. Designed so that installation is easy, cheap, and accessible to anyone, our patented overflow gasket also prevents thousands of dollars of potential repairs as a result of flooding and/or water damage. The BIG gasket covers a larger area than our regular-sized gasket to hide rust damage around the rim of the overflow pipe. The BIG gasket works for center hole overflow pipes and overflows with one screw on each side. The cover is available in Chrome, Brushed Nickel, Matte Black, and Oil-Rubbed Bronze finishes. This kit includes: BIG leak-proof silicone gasket (dark blue) x 1 BIG 3 1/4"" zinc alloy face plate x 1 1/4"" x 2"" stainless steel screw x 1 Aluminum ring x 1 "
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
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- LEGEND VALVE 1" FLX 3/4" IPS NL T-442 (111-115NL)
- ELKAY Sink, SS, 25x22x10.25", Top (DPC12522100)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- BLUEVUE BIG Size Trip Lever Gasket Kit with Dome Cover, Oil Rubbed Bronze (BIG-4DMS-ORB)
- BLUEVUE Overflow Gasket Kit, Chrome (BVT-3OFS-C)
- BLUEVUE Trip Lever Gasket Kit, Brushed Nickel (BVT-3TLSS-BN)
- BLUEVUE Overflow Gasket Kit, Brushed Nickel (BVT-3OFS-BN)
- BLUEVUE BIG Size Trip Lever Gasket Kit with Dome Cover, Chrome (BIG-4DMS-C)
- BLUEVUE Trip Lever Gasket Kit, Chrome (BVT-3TLSS-C)
- INFINITY DRAIN Compact Clamp Down Drain ABS 2" Throat, 2" Outlet (CDA_22)
- Bluevue Drain Components