Shop All Picture and Document Frames
Blueprints
Shimmer Metal Picture Frame - Silver; 0.71 in.
Mfr # BL92449
Zoro # G203906496
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueprints
- MFR # BL92449
- Zoro # G203906496
- UPC # 654204406573
- Country of Origin China
- Category Picture and Document Frames
Description
Beautiful decorative silver metal picture frame with a gorgeous silver on silver shimmer effect created by this frame's sequin pattern. This polished silver metal frame has a rich and lustrous silver finish. High quality black velvet backing with easel for vertical or horizontal tabletop display, and comes with hangers for vertical or horizontal wall mounting. Heavy weight cast metal picture frame is made with exceptional workmanship and comes individually boxed. In this style the 8 x 10 in. size comes with a white acid free bevel cut mat for a 5 x 7 in. Photo.
Features- Traditional silver metal frame that will compliment any decor
- Constructed of heavy weight metal and silver plated
- Silver plated and lacquer coated
- Wipe clean with dry cloth
- Holds 0.71 in. photo
- Color - Silver
- Dimension - 7.52 x 5.55 x 0.67 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- BLUEPRINTS Antique Pewter Hinged Double 3x5 Picture Frame - Beaded Edge Design (BL24877)
- BLUEPRINTS Sutter Burnished Picture Frame - Silver; 0.71 in. (BL746925)
- BLUEPRINTS Big Brother Silver Plated 6x4 Picture Frame - Me And My Big Brother Design (BL628532)
- BLUEPRINTS 8.5x11 Walnut Wood Certificate Picture Frame - Gallery Collection (BL92390)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- MADE4MANSIONS 11 x 14 in. Ashland Photo Frame Honey (MA3824521)
- SECO 8.5 x 11 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475937)
- Blueprints Picture and Document Frames