Shop All Decorative Mirrors
Blueprints
Chamberlan Trifold Mirror in Silver; 39 x 24 in.
Mfr # BL281409
Zoro # G003738464
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueprints
- MFR # BL281409
- Zoro # G003738464
- UPC # 652513989800
- Country of Origin China
- Category Decorative Mirrors
Description
The Chamberlan collection is a modern and sleek decor family. Every versatile item in this collection will add a soft contemporary feeling to any place in your home. is prominently known for providing quality home furnishing products for window decoration, designer window treatment products, sun control & decorative films with flooring option.
Specifications- Frame Finish: Silver
- Collection: Chamberlan
- Frame Shape: Trifold
- Orientation: Vertical
- Style: Contemporary
- Frame Material MDF
- Mounting type: Freestanding
- Beveled Glass: No
- Frameless: No
- Dimension: 24" H x 39" W x 1" D
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, White, Transitional (I 7479)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- Blueprints Decorative Mirrors