Blueprints

5 Piece Olde World Iron Fireset With Loop Handles


original price: $244.99
5% off
new price: $231.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

5 piece olde world fireplace tool set with loop handles is a cut above the rest. This natural iron toolset is known for craftsmanship and style right down to the way the tools rest on the stand. Model is easy to use and its handle design will give you piece of mind while handling the logs within your fireplace. The stand is created to keep your tools close to your hearth so that you can quickly and easily get them to maintain your fire.
  • Construction / Material: Wrought Iron.
  • Color: Natural Iron.
  • Dimensions: 32" H.
  • Construction material: Wrought iron.
  • Assortment of sturdy fireplace tools: Includes tool stand brush shovel tongs and poker.
  • Classic distinguished iron with Black finish.
  • Heavy and well-constructed: Sturdy iron build for dependable service.
  • Loop style handles.
  • Natural fiber broom for an authentic Olde World feel.
  • Classic style perfect for the traditional fireplace.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.