Shop All Earbuds & Headphones
Blueparrott
S450-XT Stereo Bluetooth Headset Headset
Mfr # 203582
Zoro # G9394166
original price:
$190.99
5% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 7.8"
- Depth 2.5"
- Product Type Headset
- Noise Canceling Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueparrott
- MFR # 203582
- Zoro # G9394166
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 9" |
Width | 7.8" |
Depth | 2.5" |
Details
Product Type | Headset |
Noise Canceling | Yes |
Impedance | 32 Ohm |
Description
S450-XT Stereo Bluetooth Headset Headset
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5277)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- FREEMAN PEL2AHB 20 Volt 2Ah Lithium-Ion Replacement Slide Battery for Cordless (PEL2AHB)
- BLUEPARROTT Noise-Canceling Wireless Headset (B350XTNEW)
- BLUEPARROTT C400-XT Premium Convertible Bluetooth Headset Headset (C400XT)
- BLUEPARROTT B550-XT Premium Headset w/ Noise Cancellation (B550XT)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Dark Gray (TW1500G)
- JVC Gumy Plus Inner-Ear Earbuds (Pink) (HAFX5P)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- Blueparrott Earbuds & Headphones