Shop All Headsets
Blueparrott
BlueParrott B250XTS BT Mono Headset SE
Mfr # B250XTSSE
Zoro # G608669859
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Bluetooth(R) Connectable Phone
- Talk Time 20 hr
- Connection Type Wireless
- Features Advanced Audio Distribution (A2DP), Answer/End/Reject Call, LED Power/Pairing Indicator, Voice Dialing (Activate Siri(R)/Google Assistant(TM)), Voice Guidance, HD Voice, Volume Up/Down
- Includes Foam Ear Cushion, Spare Microphone Windscreen, USB Charging Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueparrott
- MFR # B250XTSSE
- Zoro # G608669859
- UPC # 615822016827
- Country of Origin China
- Category Headsets
Details
Item | Automotive Headset |
For Use With | Any Bluetooth(R) Connectable Phone |
Talk Time | 20 hr |
Connection Type | Wireless |
Features | Advanced Audio Distribution (A2DP), Answer/End/Reject Call, LED Power/Pairing Indicator, Voice Dialing (Activate Siri(R)/Google Assistant(TM)), Voice Guidance, HD Voice, Volume Up/Down |
Includes | Foam Ear Cushion, Spare Microphone Windscreen, USB Charging Cable |
Rechargeable Battery | Yes |
Microphone Type | Bi-Directional Electret |
Standby Time | 490 hr |
Product Type | Bluetooth Headset |
Noise Canceling | Yes |
Range | 66 ft |
Description
Automotive Headset, Product Type Bluetooth Headset, Talk Time 20 hr, Standby Time 490 hr, Range 66 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Advanced Audio Distribution (A2DP), Answer/End/Reject Call, LED Power/Pairing Indicator, Voice Dialing (Activate Siri(R)/Google Assistant(TM)), Voice Guidance, HD Voice, Volume Up/Down, Connection Type Wireless, Includes Foam Ear Cushion, Spare Microphone Windscreen, USB Charging Cable, Microphone Type Bi-Directional Electret
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Dune Buggy GTS150 (YTX12-BS117)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- KENSINGTON Hi-Fi Headphone - Bulk (K33137)
- ILC Replacement For TROJAN J185HGAC, 2PK (J185HG-AC, 2PK)
- BLUEPARROTT B450-XT BPB-45020 Wireless Noise Cancellation Headset (204270)
- BLUEPARROTT BlueParrott S650-XT BT 2-in-1 Convert (S650XT)
- BLUEPARROTT B550-XT Wireless Noise Cancellation Headset (204165)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- BLUEPARROTT Wireless Bluetooth Noise Canceling Headset (B250-XTS)
- BLUEPARROTT BlueParrott B650-XT BT Mono Hdst (B650XT)
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- Blueparrott Headsets