Shop All Planners
Blueline
Planner, 8-7/8 x 7-1/8", Polypropylene
Mfr # REDCB1200VBLK
Zoro # G6141320
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 8-7/8 x 7-1/8 in
- Format One Month Per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 8-7/8 x 7-1/8 in |
Size (Bound-Side First) | 8.88 x 7.13 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread |
Features | Julian Dates, Moon Phases, Telephone/Address Pages |
Item | Planner |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Cover Color | Black |
Cover Material | Polypropylene |
Paper Color | White/Gray/Burgundy |
Green Certification or Other Recognition | FSC |
Product Type | Planner |
Color | Black |
Edition Year | 2022 to 2024 |
Binding Type | Wire-O |
Calendar Term | 14-Month (Dec to Jan) |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Binding Details | Twin-Wire |
Dated/Undated | Dated |
Appointment Ruling | Open Scheduling |
Separate Sections | Current Year Quarterly Planners; Future Year Quarterly Planners; Telephone/Address Section |
Page Format | One Month per Two-Page Spread |
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 8-7/8 x 7-1/8 in, Paper Color White/Gray/Burgundy, Cover Color Black, Cover Material Polypropylene, Features Julian Dates, Moon Phases, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0625Dia, 96 ft (10-0625-001S)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- ZORO SELECT Literature Mailers 9" x 9" x 3", White, 50/Bundle (55VK43)
- UNI-PAINT Permanent Marker, Fine Tip, Red Color Family, Paint, 12 PK (63702)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, 8X11 (AAG7082205)
- REDIFORM Planner, Task, Undated (REDB31081)
- Blueline Planners