Shop All Planners
Blueline
Planner, 10-3/4 x 8-1/2", Soft Leather
Mfr # C1811003
Zoro # G6141810
product price: $21.95
/ea
Not eligible for select promotions
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills Yes
- Style Appointment Books
- Sheet Size 10-3/4 x 8-1/2 in
- Format One Month Per Two-Page Spread
- Paper Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 10-3/4 x 8-1/2 in |
Size (Bound-Side First) | 10.88 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | Yes |
Style | Appointment Books |
Format | One Month Per Two-Page Spread |
Paper Color | Cream |
Cover Color | Fuchsia |
Features | Julian Dates, Fuchsia Theme Design, Ruled Blocks, Storage Pocket |
Cover Material | Soft Leather |
Item | Planner |
Page Format | One Month per Two-Page Spread |
Binding Type | Wire-O |
Closure | Elastic Band |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Calendar Term | 17-Month (Aug to Dec) |
Edition Year | 2022 to 2023 |
Appointment Ruling | Open Scheduling |
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 10-3/4 x 8-1/2 in, Paper Color Cream, Cover Color Fuchsia, Cover Material Soft Leather, Features Fuchsia Theme Design, Ruled Blocks, Storage Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Self-Laminating Pockets, Letter Size 9" x 11-3/5", PK50 (170-30858)
- ZORO SELECT Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle (11G140)
- PACTIVORATION Pactiv Corporation SD5016Y Deli Cup Plast; Case Of 480 - 16 oz. (SD5016Y)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- HOUSE OF DOOLITTLE Academic Weekly Assignment Book, Black, PK3 (274RTG-02)
- AT-A-GLANCE Vertical/Horizontal Erasable Wall Planner, 32 x 48, 2020 (A1152)
- Blueline Planners