Shop All Planners
Blueline
Planner, 10-3/4 x 8-1/2", Soft Leather
Mfr # C1811001
Zoro # G6141838
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills Yes
- Style Appointment Books
- Sheet Size 10-3/4 x 8-1/2 in
- Format One Month Per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 10-3/4 x 8-1/2 in |
Size (Bound-Side First) | 10.88 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | Yes |
Style | Appointment Books |
Format | One Month Per Two-Page Spread |
Paper Color | Cream |
Features | Julian Dates, 17 Months, Filofax Design, Ruled Blocks |
Cover Color | Black |
Cover Material | Soft Leather |
Item | Planner |
Appointment Ruling | Open Scheduling |
Calendar Term | 17-Month (Aug to Dec) |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Edition Year | 2022 to 2023 |
Closure | Elastic Band |
Page Format | One Month per Two-Page Spread |
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 10-3/4 x 8-1/2 in, Paper Color Cream, Cover Color Black, Cover Material Soft Leather, Features 17 Months, Filofax Design, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- UWE 75 lb, .005 lb, Counting Bench Scale, 13x17" Base, Remote Base, RS232, Product Look Up (PSCII-AB-75)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- AT-A-GLANCE Dayminder Weekly Pocket Planner (AT465271)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 36 x 24, White/Blue (PM23328)
- Blueline Planners