Shop All Calendars
Blueline
Pets Collection Monthly Desk Pad, 22 x 17, Puppies, 2020
Mfr # C194116
Zoro # G5172831
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Top: 2-Hole
- Color Man's Best Friend - Puppies
- Sheet Size 22 x 17
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Refills | No |
Style | Top: 2-Hole |
Color | Man's Best Friend - Puppies |
Format | Monthly |
Weight | 0.95 lbs |
Standards | Rainforest Alliance Certified |
Material | Chipboard; Poly |
Julian Dates | No |
Dated/Undated | Dated |
Cover Material | Chipboard; Poly |
Reversible | No |
Hanger Style | Eyelet |
Page Theme | Pets Collection Puppies Photography |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Academic Year | No |
Sheet Color | White/Multicolor |
Binding Type | Stapled; Taped |
Binding Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Calendar Reference Blocks | Current Year |
Corner Color | Clear |
Description
Blueline® Pets Collection Monthly Desk Pad, 22 x 17, Puppies, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Black Chalkboard (34200)
- LABELMASTER Universal Waste Label Unruld Vinyl, Pk100 (UWM5V)
- AVERY Round Ring View Binder, 2", Black (05730)
- BLUELINE Monthly Desk Pad Calendar, 22 x 17, Floral, 2021-2022 (CA1716BD)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- BLUELINE Desk Pad, Monthly, Academic (CA181731)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- BLUELINE Deskpad, Coloring, Botncl, Lg (REDC2917311)
- AT-A-GLANCE 15-1/2 x 22-3/4" Laminated Wall Calendar, White (AAGPMLM0328)
- Blueline Calendars