Shop All Calendars
Blueline
Pets Collection Monthly Desk Pad, 22 x 17, Furry Kittens, 2020
Mfr # C194115
Zoro # G5173881
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Top: 2-Hole
- Color Furry Kittens
- Sheet Size 22 x 17
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Refills | No |
Style | Top: 2-Hole |
Color | Furry Kittens |
Format | Monthly |
Reversible | No |
Dated/Undated | Dated |
Standards | Rainforest Alliance Certified |
Cover Material | Chipboard; Poly |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Julian Dates | Yes |
Page Theme | Pets Collection Furry Kittens Photography |
Academic Year | No |
Hanger Style | Eyelet |
Corner Color | Clear |
Calendar Reference Blocks | Current Year |
Binding Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Stapled; Taped |
Sheet Color | White/Multicolor |
Edition Year | 2023 |
Description
Blueline® Pets Collection Monthly Desk Pad, 22 x 17, Furry Kittens, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dc Sensor Assy W/ Batteries (1233030)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- ZORO SELECT Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORD)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- BLUELINE Desk Pad, Monthly, Academic (CA181731)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- BLUELINE 17-3/4 x 10-7/8" Desk Pad Calendar (C2917001)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- BLUELINE Deskpad, Coloring, Botncl, Lg (REDC2917311)
- UNIVERSAL Erasable Wall Calendar, 24 x 36, White/Red, 2021 (71004)
- Blueline Calendars