Shop All Calendars
Blueline
Passion Monthly Deskpad Calendar, Chipboard Back, Floral, 22x17, 2020
Mfr # C194113
Zoro # G5174615
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Top: 2-Hole
- Sheet Size 22 x 17
- Color Floral
- Format Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Refills | No |
Style | Top: 2-Hole |
Color | Floral |
Format | Monthly |
Academic Year | No |
Page Theme | Passion Floral Artwork |
Holder Style | Two-Corner Desk-Pad (Included) |
Hanger Style | Eyelet |
Julian Dates | No |
Dated/Undated | Dated |
Reversible | No |
Cover Material | Synthetic-Fiber-Backed Tape; Plastic |
Binding Type | Stapled; Taped |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Current Year |
Edition Year | 2023 |
Binding Color | Black |
Corner Color | Clear |
Sheet Color | White/Multicolor |
Description
Blueline® Passion Monthly Deskpad Calendar, Chipboard Back, Floral Design, 22 x 17, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker w/ Reversible Tip SILVER (10710)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 12", White, 25/Bundle (22XL78)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- GENERIC Replacement Toner Cartridge For DELL COMP B1260/1260DN B1265/B1265DNF BLACK (331-7327)
- BLUELINE Deskpad, Coloring, Botan, Med (REDC2917001)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- BLUELINE DuraGlobe Monthly Desk Pad Calendar, 22 x 17, 2020 (C177227)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- BLUELINE Pets Collection Monthly Desk Pad, 22 x 17, Puppies, 2020 (C194116)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White (HOD155HD)
- Blueline Calendars