Shop All Notebooks & Journals
Blueline
NotePro Notebook, 1 Subject, Medium/College Rule, Black Cover, 11 x 8.5, 75 Sheets
Mfr # REDA10150BLK
Zoro # G303445628
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Black
- Cover Material Hard Board
- Width 8.5"
- Material Hard Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # REDA10150BLK
- Zoro # G303445628
- UPC # 69775333331
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Width | 8.5" |
Size | 11 x 8.5 |
Length | 11" |
Book-Spine Length | 11" |
Book Width | 8.5" |
Sheet Ruling Size | 9/32" |
Description
Durable hard cover provides increased writing stability. Twin-wire binding allows book to lie flat when open. Includes colored, self-sticking tabs/labels to customize index, cover and spine. Microperforated pages. Space for date. Double-sided pocket. Archivable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK200 (100002564)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- BLUELINE Composition Book, 7.25x9.25", 192 Page, Blk (A9)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- BLUELINE NotePro Notebook, 1-Subject, Medium/College Rule, Pink/Gray Cover, 75 9.25 x 7.25 Sheets (A6016.01)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- BLUELINE 11 x 8-1/2" Black College/Margin Executive Notebook (REDA10200EBLK)
- ESSELTE PENDAFLEX CORP. Esselte® Gold Fibre Project Planner, Green Cover, White Paper, 7-3/4" x 9-1/2", 84 Sheets/Pad (20816)
- Blueline Notebooks & Journals