Shop All Planners
Blueline
Monthly 14-Month Planner, 11 x 8.5, Watercolor, 2022
Mfr # C701G.01
Zoro # G701859614
original price:
$21.15
12% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 11 x 8.5
- Format Monthly
- Cover Color Multicolor
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Refills | No |
Format | Monthly |
Cover Color | Multicolor |
Item | Calendars and Planners |
Color | White |
Weight | 0.47 lbs |
Edition Year | 2022 to 2024 |
Appointment Ruling | Open Scheduling |
Calendar Term | 14-Month (Dec to Jan) |
Dated/Undated | Dated |
Cover Theme | Floral Watercolor Artwork |
Page Format | One Month per Two-Page Spread |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Description
Blueline 14-Month Planner, December to January. One month on each two-page spread. Twin-wire binding with durable soft cover. Notes section on each spread. Julian dates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGP6)
- ZORO SELECT Top Tab File Folder, 1/3, Second, PK100 (UNV12122)
- HAMMERMILL Laser Paper - HAM - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream (104604)
- TRU RED Permanent Marker, Pen-Style, Fine Bullet Tip, Assorted Colors, PK12, 12PK (TR54530)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- MASTERVISION Board, Plnr, 12Mnth, 2X3 (BVCGA03106830)
- ADAMS BUSINESS FORMS Adams Business Forms ABFAFR60 Check Payment-Deposit Register- 96 Pages- 8-.50in.x11in.- White (ABFAFR60)
- Blueline Planners