Shop All Planners
Blueline
Monthly 14-Month Planner, 11 x 8.5, Spring, 2022
Mfr # C701PG.02
Zoro # G701859607
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 11 x 8.5
- Format Monthly
- Cover Color Multicolor
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Refills | No |
Format | Monthly |
Cover Color | Multicolor |
Color | White |
Item | Calendars and Planners |
Weight | 0.55 lbs |
Appointment Ruling | Open Scheduling |
Page Format | One Month per Two-Page Spread |
Edition Year | 2022 to 2024 |
Dated/Undated | Dated |
Calendar Term | 14-Month (Dec to Jan) |
Cover Theme | Spring Floral Watercolor Artwork |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Description
Blueline 14-Month Planner, December to January. One month on each two-page spread. Twin-wire binding with durable soft cover. Notes section on each spread. Julian dates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum Bzrm.5500.Us 22 In. Metafile File Drawer - Gray (BZRM.5500.US)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4inL, PK5000 (UNV79000)
- ZORO SELECT Fastener Tech Sheet, Tapping Drill Sizes (5DFF5)
- QUARTET 4x3 Bulletin Board (B244G)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- HOUSE OF DOOLITTLE Recycled Academic Honeycomb Planner, Honeycomb Artwork, 10x7, 12-Month (Aug to July): 2023 (2665-02)
- AT-A-GLANCE Vertical/Horizontal Erasable Wall Planner, 24 x 36, 2020 (A1102)
- Blueline Planners