Shop All POS Paper Rolls
Blueline
Loose Leaf, Refill, 9-1/4 x 7-1/4 In, PK50
Mfr # REDAFR9050R
Zoro # G2691267
product price: $5.45
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Color White/Blue
- For Use With Blueline® MiracleBind™ Products
- Paper Weight 0.28
- Characteristics Refill for All MiracleBind™ Notebooks and Planners
- Number of Holes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # REDAFR9050R
- Zoro # G2691267
- UPC # 069775366223
- Country of Origin Multiple
- Category POS Paper Rolls
Dimensions
Sheet Size | 9.25 x 7.25 |
Details
Item | Calendars and Planners |
Paper Color | White/Blue |
For Use With | Blueline® MiracleBind™ Products |
Paper Weight | 0.28 |
Characteristics | Refill for All MiracleBind™ Notebooks and Planners |
Number of Holes | 7 |
Color | White |
Number of Sheets | 50 |
Recycled Content | 50 % |
Rule | Ruled |
Dated/Undated | Undated |
Description
Looseleaf Paper, Ruled, Sheet Size 9-1/4 in x 7-1/4 in, Number of Holes 8, Number of Sheets 50, Color White, Paper Weight 0.28, Recycled Content 50 Percent, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK (81415)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- BUSINESS SOURCE 4.6-gallon Bin Cross-cut Shredder (70121)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 (UNV46500)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- NATIONAL ReinforcedFillerPaper, Unruled, PK100 (20121)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- UEI Thermal Paper for Infrared Thermal Printer, 2.25 ft. 57 mm - Pack of 10 (16646PACK)
- Blueline POS Paper Rolls