Shop All POS Paper Rolls
This Product is Discontinued
Blueline
Loose Leaf, Refill, 8 x 5 In, PK50 (Discontinued)
Mfr # REDAFR6050R
Zoro # G2691276
This Product is Discontinued
Key Features
- Paper Weight 0.28
- Sheet Size 5 in x 8 in
- Color White
- Number of Sheets 50
- Number of Holes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blueline
- MFR # REDAFR6050R
- Zoro # G2691276
- UPC # 069775366216
- Country of Origin Multiple
- Category POS Paper Rolls
Dimensions
Sheet Size | 5 in x 8 in |
Details
Item | Looseleaf Paper |
Paper Weight | 0.28 |
Color | White |
Number of Sheets | 50 |
Number of Holes | 7 |
Recycled Content | 50 % |
Rule | Ruled |
Description
Looseleaf Paper, Ruled, Sheet Size 5 in x 8 in, Number of Holes 7, Number of Sheets 50, Color White, Paper Weight 0.28, Recycled Content 50 Percent, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.