Shop All Notebooks & Journals
Blueline
Composition Book, 7.25x9.25", 192 Page, Blk
Mfr # A9
Zoro # G4425377
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.25 x 7.25
- Cover Color Black
- Cover Material Pressboard
- Includes (1) Sheet of Self-Adhesive Cover and Tab Labels
- Features Includes Self-Adhesive Labels—Customize your cover and tabs to meet your needs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # A9
- Zoro # G4425377
- UPC # 069775460037
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.25 x 7.25 |
Width | 7.25" |
Size | 9.25 x 7.25 |
Length | 9.25" |
Book Width | 7.25" |
Book-Spine Length | 9.25" |
Sheet Ruling Size | 9/32" |
Description
Composition Book,7.25x9.25 In.,192 Page,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 516x14x17 GRY Tape (V25GA)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- ACCO Brass Prong Fasteners, 1", PK100 (A7071504A)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, WE (BOS02011)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- BLUELINE 9.5 x 7.25" Purple MiracleBind Notebook, 150 Pg (AF9150.86)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- ROARING SPRING Pallet of Bio-Prefer Red Jr Legal Pads, 5"x8", 40 sht/Pad, Premium 20# Paper, Micro-Perforation Ruled (24316PL)
- Blueline Notebooks & Journals