Shop All Planners
Blueline
Blueline REDCA615PJ01 Rush Academic Weekly & Monthly Planner
Mfr # REDCA615PJ01
Zoro # G903899944
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Time management planner offers a weekly view of your schedule to help you become much more productive. Monthly calendar offers a convenient overview of your entire month. High-quality interior stock provides just the right amount of sturdiness to keep your writing looking its best. Double wire binding allows pages to sit flat on your desk for easy writing. Planner is perfect for students, teachers, parents and more.
Features- Ruled, weekly sections keep you on schedule
- Monthly calendar shows your entire month
- High-quality stock offers sturdy look and feel
- Double-wire binding allows pages to lie flat for easier writing
- Perfect for use by students, teachers, parents and more
- Planner/Diary Type: Academic/Professional
- Date Format: Weekly, Monthly
- Time Period: 1 Year
- Start Month: August
- Start Year: 2020
- End Month: July
- End Year: 2021
- Placement: Desk
- Color: Gray, Gold
- Material: Paper
- Height: 11"
- Width: 8.5"
- Recycled Content: 100% Paper
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- AVERY Avery TrueBlock Shipping Labels, 200PK (AVE5816)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- RAIKA Raika SF 201 BLK Six Ring Planner Wallet Agenda - Black (SF 201 BLK)
- BROWNLINE Planner, Monthly, Bk (REDCB1262BLK)
- Blueline Planners